Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Imc Fittings, Type: Reducing Washers, Material: Galvanized Steel, Ul Standard: 514B, Trade Size: 1 1/2 X 1/2, Dimension: Inside Diameter .88 Inches, Outside Diameter 2.50 Inches
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$229.49
Per 100
Imc Fittings, Type: Reducing Washers, Material: Galvanized Steel, Ul Standard: 514B, Trade Size: 1 1/2 X 3/4, Dimension: Inside Diameter 1.11 Inches, Outside Diameter 1.44 Inches
Imc Fittings, Type: Reducing Washers, Material: Galvanized Steel, Ul Standard: 514B, Trade Size: 1 1/2 X 1, Dimension: Inside Diameter 1.37 Inches, Outside Diameter 2.50 Inches
$207.17
Imc Fittings, Type: Reducing Washers, Material: Galvanized Steel, Ul Standard: 514B, Trade Size: 2 X 3/4, Dimension: Inside Diameter 1.11 Inches, Outside Diameter 3.00 Inches
$309.93
Imc Fittings, Type: Reducing Washers, Material: Galvanized Steel, Ul Standard: 514B, Trade Size: 2 X 1, Dimension: Inside Diameter 1.37 Inches, Outside Diameter 3.00 Inches
$278.63
Reducing Washer, 2 X 1-1/2 In Trade Size, RWN Model, Galvanized, 0.88 In;1.75 In Diameter, 0.0400 LB/Ea
Features:2.52IN Dia X 2.09IN Length, 0.71 In Thread Length, Flexible Metal Conduit, Application:Dry Location, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.5IN, Connection:Male NPS Thread, Material:Zinc Die Cast
$5,953.74
Features:1.06IN Dia X 1.5IN Length, 0.48 In Thread Length, Flexible Metal Conduit, Application:Dry Location, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:0.375IN, Connection:Male NPS Thread, Material:Zinc Die Cast
$241.51
120W 24V Din P/S 115/230V In
$425.91
Each
9
Popularity
Default